Motion
MGPM50TN-300AZ

SMC CORP OF AMERICA
MGPM50TN-300AZ

Guided Air Cylinder - 50 mm Bore, 300 mm Stroke Length
MI ITEM #10174972
MFR #MGPM50TN-300AZ
Price$706.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM50TN-300AZ

Guided Air Cylinder - 50 mm Bore, 300 mm Stroke Length
MI ITEM #10174972
MFR #MGPM50TN-300AZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$706.35/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    300 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Cushion Type
    Air Cushion
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Number of Switches
    2
  • Port Thread Standard
    NPT
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z

Overview

Mfr description
MGPM50TN-300AZ GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought