Specifications
Dimensions
- Bore Diameter63 mm
- Stroke175 mm
Details
- BearingsSlide Bearing
- Country of OriginJP
- Cushion TypeAir Cushion
- Number of Switches2
- Port Thread StandardRc
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)