Motion
MGPM63TF-75Z-XC35W

SMC CORP OF AMERICA
MGPM63TF-75Z-XC35W

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
Mi Item #10175752
MFR #MGPM63TF-75Z-XC35W
Price$641.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGPM63TF-75Z-XC35W

MGP-Z GUIDED CYLINDER with 63 mm Bore Size
Mi Item #10175752
MFR #MGPM63TF-75Z-XC35W

Mfr description
MGPM63TF-75Z-XC35W GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$641.51/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    75 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Cushion Type
    Rubber Bumper
  • Made to Order
    With coil scraper
  • Number of Switches
    2
  • Port Thread Standard
    G
  • Product Type
    Guided Air Cylinders
  • Series
    MGP-Z
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)