Specifications
Dimensions
- Bore Diameter80 mm
- Stroke25 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Cushion TypeAir Cushion
- Made to OrderAdjustable stroke cylinder/Adjustable extension type
- Number of Switches2
- Port Thread StandardNPT
- Product TypeGuided Air Cylinders
- SeriesMGP-Z
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)