Specifications
Dimensions
- Bore Diameter16 mm
- Stroke50 mm
Details
- BearingsBall Bushing Bearing
- Country of OriginCN
- Product TypeGuided Air Cylinders
- SeriesMGQ
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)