Motion
MGQL20-20-M9BWL

SMC CORP OF AMERICA
MGQL20-20-M9BWL

MGQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10177547
MFR #MGQL20-20-M9BWL
Price$365.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL20-20-M9BWL

MGQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10177547
MFR #MGQL20-20-M9BWL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$365.42/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    20 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    CN
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ

Overview

Mfr description
MGQL20-20-M9BWL GUIDED CYLINDER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought