Motion
MGQL20TN-20-M9PWVSAPC

SMC CORP OF AMERICA
MGQL20TN-20-M9PWVSAPC

MGQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10177595
MFR #MGQL20TN-20-M9PWVSAPC
Price$392.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL20TN-20-M9PWVSAPC

MGQ GUIDED CYLINDER with 20 mm Bore Size
MI ITEM #10177595
MFR #MGQL20TN-20-M9PWVSAPC

Mfr description
MGQL20TN-20-M9PWVSAPC GUIDED CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$392.20/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    20 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)