Motion
MGQL40TN-25-M9PSAPC

SMC CORP OF AMERICA
MGQL40TN-25-M9PSAPC

MGQ GUIDED CYLINDER with 40 mm Bore Size
Mi Item #10177827
MFR #MGQL40TN-25-M9PSAPC
Price$478.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQL40TN-25-M9PSAPC

MGQ GUIDED CYLINDER with 40 mm Bore Size
Mi Item #10177827
MFR #MGQL40TN-25-M9PSAPC

Mfr description
MGQL40TN-25-M9PSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$478.92/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Stroke  
    25 mm

Details

  • Bearings
    Ball Bushing Bearing
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)