Motion
MGQM16-50-M9PSDPC

SMC CORP OF AMERICA
MGQM16-50-M9PSDPC

MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10178159
MFR #MGQM16-50-M9PSDPC
Price$302.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM16-50-M9PSDPC

MGQ GUIDED CYLINDER with 16 mm Bore Size
MI ITEM #10178159
MFR #MGQM16-50-M9PSDPC

Mfr description
MGQM16-50-M9PSDPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$302.70/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm
  • Stroke  
    50 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)