Motion
MGQM20TF-20-M9PSAPC

SMC CORP OF AMERICA
MGQM20TF-20-M9PSAPC

MGQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10178289
MFR #MGQM20TF-20-M9PSAPC
Price$315.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM20TF-20-M9PSAPC

MGQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10178289
MFR #MGQM20TF-20-M9PSAPC

Mfr description
MGQM20TF-20-M9PSAPC GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$315.06/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    20 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    JP
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)