Motion
MGQM20TN-40-M9PWVL

SMC CORP OF AMERICA
MGQM20TN-40-M9PWVL

MGQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10178336
MFR #MGQM20TN-40-M9PWVL
Price$320.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM20TN-40-M9PWVL

MGQ GUIDED CYLINDER with 20 mm Bore Size
Mi Item #10178336
MFR #MGQM20TN-40-M9PWVL

Mfr description
MGQM20TN-40-M9PWVL GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$320.03/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Stroke  
    40 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)