Specifications
Dimensions
- Bore Diameter40 mm
- Stroke10 mm
Details
- BearingsSlide Bearing
- Country of OriginUS
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesMGQ
Overview
Mfr description
MGQM40TN-10 GUIDED CYLINDER