Motion
MGQM50TN-100-M9BW

SMC CORP OF AMERICA
MGQM50TN-100-M9BW

MGQ GUIDED CYLINDER with 50 mm Bore Size
Mi Item #10178918
MFR #MGQM50TN-100-M9BW
Price$508.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MGQM50TN-100-M9BW

MGQ GUIDED CYLINDER with 50 mm Bore Size
Mi Item #10178918
MFR #MGQM50TN-100-M9BW

Mfr description
MGQM50TN-100-M9BW GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.31/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Stroke  
    100 mm

Details

  • Bearings
    Slide Bearing
  • Country of Origin
    US
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)