Motion
MGQM63-175
Guided Air Cylinder - 63 mm Bore, 175 mm Stroke Length
Mi Item #10178990
MFR #MGQM63-175
Price$490.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Guided Air Cylinder - 63 mm Bore, 175 mm Stroke Length
Mi Item #10178990
MFR #MGQM63-175

Mfr description
MGQM63-175 GUIDED CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$490.92/each

Specifications

Dimensions

  • Bore Diameter  
    63 mm
  • Stroke  
    175 mm

Details

  • Country of Origin
    CN
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Product Type
    Guided Air Cylinders
  • Series
    MGQ
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)