Specifications
Dimensions
- Bore Diameter63 mm
- Stroke40 mm
Details
- BearingsSlide Bearing
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Product TypeGuided Air Cylinders
- SeriesMGQ
Overview
Mfr description
MGQM63-40 GUIDED CYLINDER