Motion
MHL2-16DZ
Gripper, Parallel, Wide Type
Mi Item #10181243
MFR #MHL2-16DZ
Price$432.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Parallel, Wide Type
Mi Item #10181243
MFR #MHL2-16DZ

Mfr description
MHL2-16DZ GRIPPER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$432.08/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)