Motion
MHL2-32DZ
Gripper, Parallel, Wide Type
MI ITEM #10181522
MFR #MHL2-32DZ
Price$809.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Parallel, Wide Type
MI ITEM #10181522
MFR #MHL2-32DZ

Mfr description
MHL2-32DZ GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$809.01/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)