Motion
MHL2-40DZ
Gripper, Parallel, Wide Type
Mi Item #10181626
MFR #MHL2-40DZ
Price$1,072.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Gripper, Parallel, Wide Type
Mi Item #10181626
MFR #MHL2-40DZ

Mfr description
MHL2-40DZ GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,072.56/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)