Motion
MHS3-16S-X84
MHS, Parallel Style Air Gripper
Mi Item #10182037
MFR #MHS3-16S-X84
Price$665.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHS, Parallel Style Air Gripper
Mi Item #10182037
MFR #MHS3-16S-X84

Mfr description
MHS3-16S-X84 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$665.02/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Finger Type
    3 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)