Motion
MHZ2-20D-M9PM

SMC CORP OF AMERICA
MHZ2-20D-M9PM

MHZ GRIPPER with 20 mm Bore Size
Mi Item #10183900
MFR #MHZ2-20D-M9PM
Price$426.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-20D-M9PM

MHZ GRIPPER with 20 mm Bore Size
Mi Item #10183900
MFR #MHZ2-20D-M9PM

Mfr description
MHZ2-20D-M9PM GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$426.81/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Action
    Double Acting
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)