Motion
MHZ2-20D-Y69BL

SMC CORP OF AMERICA
MHZ2-20D-Y69BL

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #10183986
MFR #MHZ2-20D-Y69BL
Price$508.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-20D-Y69BL

GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
Mi Item #10183986
MFR #MHZ2-20D-Y69BL

Mfr description
MHZ2-20D-Y69BL GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$508.19/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)