Motion
MHZ2-25S-M9PL

SMC CORP OF AMERICA
MHZ2-25S-M9PL

MHZ GRIPPER with 25 mm Bore Size
Mi Item #10184258
MFR #MHZ2-25S-M9PL
Price$560.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-25S-M9PL

MHZ GRIPPER with 25 mm Bore Size
Mi Item #10184258
MFR #MHZ2-25S-M9PL

Mfr description
MHZ2-25S-M9PL GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$560.91/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Action
    Single Acting (Normally Open)
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)