Motion
MHZ2-32C-M9PWVSDPC

SMC CORP OF AMERICA
MHZ2-32C-M9PWVSDPC

MHZ GRIPPER with 32 mm Bore Size
Mi Item #10184284
MFR #MHZ2-32C-M9PWVSDPC
Price$826.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-32C-M9PWVSDPC

MHZ GRIPPER with 32 mm Bore Size
Mi Item #10184284
MFR #MHZ2-32C-M9PWVSDPC

Mfr description
MHZ2-32C-M9PWVSDPC GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$826.77/each

Specifications

Dimensions

  • Bore Diameter  
    32 mm

Details

  • Action
    Single Acting (Normally Closed)
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)