Motion
MHZ2-40C2
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
MI ITEM #10184421
MFR #MHZ2-40C2
Price$767.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GRIPPER, MHZ, PARALLEL STYLE AIR GRIPPER
MI ITEM #10184421
MFR #MHZ2-40C2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$767.38/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Action
    Single Acting (Normally Closed)
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    2

Overview

Mfr description
MHZ2-40C2 GRIPPER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought