Motion
MHZ2-40D2-M9PWSDPC

SMC CORP OF AMERICA
MHZ2-40D2-M9PWSDPC

MHZ GRIPPER with 40 mm Bore Size
Mi Item #10184457
MFR #MHZ2-40D2-M9PWSDPC
Price$915.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-40D2-M9PWSDPC

MHZ GRIPPER with 40 mm Bore Size
Mi Item #10184457
MFR #MHZ2-40D2-M9PWSDPC

Mfr description
MHZ2-40D2-M9PWSDPC GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$915.61/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm

Details

  • Action
    Double Acting
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)