Motion
MHZ2-6D1-M9PVSAPC

SMC CORP OF AMERICA
MHZ2-6D1-M9PVSAPC

MHZ GRIPPER with 6 mm Bore Size
Mi Item #10184548
MFR #MHZ2-6D1-M9PVSAPC
Price$312.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZ2-6D1-M9PVSAPC

MHZ GRIPPER with 6 mm Bore Size
Mi Item #10184548
MFR #MHZ2-6D1-M9PVSAPC

Mfr description
MHZ2-6D1-M9PVSAPC GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$312.64/each

Specifications

Dimensions

  • Bore Diameter  
    6 mm

Details

  • Action
    Double Acting
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)