Motion
MHZJ2-16DF-M9BAVLS-X5

SMC CORP OF AMERICA
MHZJ2-16DF-M9BAVLS-X5

MHZ GRIPPER with 16 mm Bore Size
MI ITEM #10184785
MFR #MHZJ2-16DF-M9BAVLS-X5
Price$372.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZJ2-16DF-M9BAVLS-X5

MHZ GRIPPER with 16 mm Bore Size
MI ITEM #10184785
MFR #MHZJ2-16DF-M9BAVLS-X5

Mfr description
MHZJ2-16DF-M9BAVLS-X5 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$372.33/each

Specifications

Dimensions

  • Bore Diameter  
    16 mm

Details

  • Action
    Double Acting
  • Number of Fingers
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)