Motion
MHZJ2-25DES-X12

SMC CORP OF AMERICA
MHZJ2-25DES-X12

MHZ GRIPPER with 25 mm Bore Size
Mi Item #10184882
MFR #MHZJ2-25DES-X12
Price$466.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZJ2-25DES-X12

MHZ GRIPPER with 25 mm Bore Size
Mi Item #10184882
MFR #MHZJ2-25DES-X12

Mfr description
MHZJ2-25DES-X12 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$466.80/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Action
    Double Acting
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)