Motion
MHZL2-10SK
MHZL2-10SK GRIPPER
Mi Item #10185046
MFR #MHZL2-10SK
Price$278.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MHZL2-10SK GRIPPER
Mi Item #10185046
MFR #MHZL2-10SK

Mfr description
MHZL2-10SK GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$278.76/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Action
    Single Acting (Normally Open)
  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)