Motion
MHZL2-10S-M9NWV

SMC CORP OF AMERICA
MHZL2-10S-M9NWV

MHZ GRIPPER with 10 mm Bore Size
MI ITEM #10185050
MFR #MHZL2-10S-M9NWV
Price$333.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZL2-10S-M9NWV

MHZ GRIPPER with 10 mm Bore Size
MI ITEM #10185050
MFR #MHZL2-10S-M9NWV

Mfr description
MHZL2-10S-M9NWV GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$333.91/each

Specifications

Dimensions

  • Bore Diameter  
    10 mm

Details

  • Action
    Single Acting (Normally Open)
  • Number of Fingers
    2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)