Motion
MHZL2-20D-X6110

SMC CORP OF AMERICA
MHZL2-20D-X6110

Gripper, MHZ, Parallel Style Air Gripper
Mi Item #10185254
MFR #MHZL2-20D-X6110
Price$679.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZL2-20D-X6110

Gripper, MHZ, Parallel Style Air Gripper
Mi Item #10185254
MFR #MHZL2-20D-X6110

Mfr description
MHZL2-20D-X6110 GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$679.69/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm

Details

  • Finger Type
    2 Finger
  • Gripper Type
    Parallel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)