Motion
MHZL2-25D-M9BWZ

SMC CORP OF AMERICA
MHZL2-25D-M9BWZ

MHZ GRIPPER with 25 mm Bore Size
Mi Item #10185316
MFR #MHZL2-25D-M9BWZ
Price$553.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MHZL2-25D-M9BWZ

MHZ GRIPPER with 25 mm Bore Size
Mi Item #10185316
MFR #MHZL2-25D-M9BWZ

Mfr description
MHZL2-25D-M9BWZ GRIPPER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$553.40/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm

Details

  • Action
    Double Acting
  • Number of Fingers
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)