Motion
MK2TB20-20R-M9PSAPC

SMC CORP OF AMERICA
MK2TB20-20R-M9PSAPC

MK CLAMP CYLINDER with 20 mm Bore Size
Mi Item #10186126
MFR #MK2TB20-20R-M9PSAPC
Price$336.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB20-20R-M9PSAPC

MK CLAMP CYLINDER with 20 mm Bore Size
Mi Item #10186126
MFR #MK2TB20-20R-M9PSAPC

Mfr description
MK2TB20-20R-M9PSAPC CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$336.51/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)