Overview
Mfr description
MK2TB25-10L-M9B CLAMP CYLINDER
Specifications
- Bore Diameter25 mm
- Country of OriginUS
- Port Thread StandardM Thread
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data