Specifications
Dimensions
- Bore Diameter25 mm
- Stroke20 mm
Details
- Country of OriginJP
- Manufacturer Catalog
- Manufacturer Product Page
- Mounting TypeBasic
- Port Thread StandardM Thread
- Product TypeRotating-Arm Power Clamp Cylinders
- SeriesMK
Overview
Mfr description
MK2TB25-20RN CLAMP CYLINDER