Motion
MK2TB32-20RN-M9BL

SMC CORP OF AMERICA
MK2TB32-20RN-M9BL

MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #10186194
MFR #MK2TB32-20RN-M9BL
List Price$387.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB32-20RN-M9BL

MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #10186194
MFR #MK2TB32-20RN-M9BL

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$387.42/each for your price

Overview

Mfr description
MK2TB32-20RN-M9BL CLAMP CYLINDER

Specifications

  • Bore Diameter
    32 mm
  • Country of Origin
    US
  • Port Thread Standard
    Rc
  • Mounting Type
    Basic
  • Series
    MK
  • Product Type
    Rotating-Arm Power Clamp Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text