Motion
MK2TB40TN-20LN

SMC CORP OF AMERICA
MK2TB40TN-20LN

MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #10186287
MFR #MK2TB40TN-20LN
Price$294.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TB40TN-20LN

MK CLAMP CYLINDER with 40 mm Bore Size
MI ITEM #10186287
MFR #MK2TB40TN-20LN

Mfr description
MK2TB40TN-20LN CLAMP CYLINDER
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$294.82/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    JP
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)