Motion
MK2TG20-10R-M9P

SMC CORP OF AMERICA
MK2TG20-10R-M9P

MK2TG20-10R-M9P CLAMP CYLINDER
MI ITEM #10186412
MFR #MK2TG20-10R-M9P
Price$316.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MK2TG20-10R-M9P

MK2TG20-10R-M9P CLAMP CYLINDER
MI ITEM #10186412
MFR #MK2TG20-10R-M9P

Mfr description
MK2TG20-10R-M9P CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$316.21/each

Specifications

Dimensions

  • Bore Diameter
    20 mm
  • Stroke
    10 mm

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Rear Flange
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)