Overview
Mfr description
MK2TG25-10L CLAMP CYLINDER
Specifications
- Bore Diameter25 mm
- Country of OriginUS
- Stroke10 mm
- Port Thread StandardM Thread
- Mounting TypeHead Flange
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data