Motion
MK2TG32-10R
MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #10186454
MFR #MK2TG32-10R
List Price$249.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 32 mm Bore Size
MI ITEM #10186454
MFR #MK2TG32-10R

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$249.91/each for your price

Overview

Mfr description
MK2TG32-10R CLAMP CYLINDER

Specifications

  • Bore Diameter
    32 mm
  • Country of Origin
    JP
  • Port Thread Standard
    Rc
  • Mounting Type
    Head Flange
  • Series
    MK
  • Product Type
    Rotating-Arm Power Clamp Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text