Overview
Mfr description
MK2TG40TN-20R CLAMP CYLINDER
Specifications
- Bore Diameter40 mm
- Country of OriginJP
- Port Thread StandardNPT
- Mounting TypeHead Flange
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data