Overview
Mfr description
MKB12-10LZ-M9B CLAMP CYLINDER
Specifications
- Bore Diameter12 mm
- Country of OriginUS
- Port Thread StandardM Thread
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data