Motion
MKB12-30LZ
MK CLAMP CYLINDER with 12 mm Bore Size
MI ITEM #10186648
MFR #MKB12-30LZ
List Price$128.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MK CLAMP CYLINDER with 12 mm Bore Size
MI ITEM #10186648
MFR #MKB12-30LZ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$128.11/each for your price

Overview

Mfr description
MKB12-30LZ CLAMP CYLINDER

Specifications

  • Bore Diameter
    12 mm
  • Country of Origin
    JP
  • Port Thread Standard
    M Thread
  • Mounting Type
    Basic
  • Series
    MK
  • Product Type
    Rotating-Arm Power Clamp Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text