Overview
Mfr description
MKB16-10RZ-M9PWSDPC CLAMP CYLINDER
Specifications
- Bore Diameter16 mm
- Mounting TypeThrough Hole / Both Ends Tapped
- Manufacturer Catalog
- Manufacturer Product Page
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data