Motion
MKB20-30RNZ-M9BLS

SMC CORP OF AMERICA
MKB20-30RNZ-M9BLS

MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #10186985
MFR #MKB20-30RNZ-M9BLS
Price$270.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB20-30RNZ-M9BLS

MK CLAMP CYLINDER with 20 mm Bore Size
MI ITEM #10186985
MFR #MKB20-30RNZ-M9BLS

Mfr description
MKB20-30RNZ-M9BLS CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$270.88/each

Specifications

Dimensions

  • Bore Diameter
    20 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic
  • Port Thread Standard
    M Thread
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)