Overview
Mfr description
MKB32TF-50LZ-M9PWSBPC CLAMP CYLINDER
Specifications
- Bore Diameter32 mm
- Country of OriginUS
- Port Thread StandardG
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data