Overview
Mfr description
MKB40TF-30RZ-M9PWSDPC CLAMP CYLINDER
Specifications
- Bore Diameter40 mm
- Country of OriginUS
- Port Thread StandardG
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data