Motion
MKB40TN-10LZ-A93LS

SMC CORP OF AMERICA
MKB40TN-10LZ-A93LS

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #10187722
MFR #MKB40TN-10LZ-A93LS
Price$268.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
MKB40TN-10LZ-A93LS

MK CLAMP CYLINDER with 40 mm Bore Size
Mi Item #10187722
MFR #MKB40TN-10LZ-A93LS

Mfr description
MKB40TN-10LZ-A93LS CLAMP CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$268.09/each

Specifications

Dimensions

  • Bore Diameter
    40 mm

Details

  • Country of Origin
    US
  • Mounting Type
    Basic
  • Port Thread Standard
    NPT
  • Product Type
    Rotating-Arm Power Clamp Cylinders
  • Series
    MK
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)