Overview
Mfr description
MKB40TN-50LNZ-M9BWV CLAMP CYLINDER
Specifications
- Bore Diameter40 mm
- Country of OriginJP
- Port Thread StandardNPT
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data