Overview
Mfr description
MKB50-50LZ-M9BSDPC-X2094 CLAMP CYLINDER
Specifications
- Bore Diameter50 mm
- Country of OriginJP
- Port Thread StandardRc
- Mounting TypeBasic
- SeriesMK
- Product TypeRotating-Arm Power Clamp Cylinders
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data